NEMA 4x, Clamp Cover, 36" x 48" x 12"

Item #: 22812

Cat #: A364812WFSSLP

UPC: 783510840204

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36" x 48" x 12", Material/Finish: SS Type 304

Overview

Wall-Mount, Type 4X, Enclosure, Clamp Cover, Size/Dims: 36" x 48" x 12", Material/Finish: SS Type 304
Also known as: 783510840204, A364812WFSSLP

Specifications

Mounting: Surface
IP/NEMA Rating: IP55, NEMA 4X, NEMA 12
Material: Stainless Steel
Width: 48 in
Depth: 12 in
Height: 36 in
Mounting: Surface
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP55, NEMA 4X, NEMA 12
Width: 48 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)