19" Side Mount Cabinet, 2 Racks

Item #: 228099

Cat #: E19SM2U

UPC: 783510110222

Sign In or Register to view pricing and more.
Documents & Guides
19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 2

Overview

19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 2
Also known as: 783510110222, E19SM2U

Specifications

Height: 20 in
Color: Black
Material: Steel
Depth: 3.500 in
Width: 16.500 in
Height: 20 in
Material: Steel
Width: 16.500 in
Color: Black
Depth: 3.500 in

Customer Reviews

No reviews for this product
(0)