Support Brackets, STL, Lt Gry

Item #: 2280967

Cat #: CIB800

UPC: 783510458287

Sign In or Register to view pricing and more.
Documents & Guides
Support Brackets, Profile, Steel, Zinc-Plated, Light Gray

Overview

Support Brackets, Profile, Steel, Zinc-Plated, Light Gray
Also known as: 783510458287, CIB800

Specifications

Material: Steel
Finish: Zinc Plated
Depth: 2.010 in
Width: 29.690 in
Height: 1.650 in
Material: Steel
Depth: 2.010 in
Height: 1.650 in
Finish: Zinc Plated
Width: 29.690 in

Customer Reviews

No reviews for this product
(0)