Fuse Holder, Class CC, 30A, 600VAC, 3P, Blown Fuse Indicator

Item #: 228082

Cat #: DFCC3V

UPC: 785901628057

Sign In or Register to view pricing and more.
Fuse Holder, TeSys DF, Class CC, 30 Amp, 600 Volt AC, 3-Pole, Blown Fuse Indicator

Overview

Fuse Holder, TeSys DF, Class CC, 30 Amp, 600 Volt AC, 3-Pole, Blown Fuse Indicator
Also known as: 785901628057, DFCC3V

Specifications

Type: Fuse Holder
Mounting: Rail
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Fuse Holder
IP/NEMA Rating: IP20
Mounting: Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)