.5Amp, 300V, 1 Piece Inline fuse + Assembly

Item #: 228063

Cat #: LGR.500

UPC: 079458113013

Sign In or Register to view pricing and more.
Documents & Guides
5Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse

Overview

5Amp, 300V, Specialty Fuses One Piece Inline fuse And Knob Assembly, Fast-Acting Fuse
Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.
Also known as: 079458113013, LGR.500

Specifications

Mounting: Panel
Speed: Fast Acting
Volts AC: 300
Class: Miniature
Length: 1.820 in
Amps: 0.500
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Diameter: 0.610 in
Mounting: Panel
Volts AC: 300
Length: 1.820 in
Standards: California Proposition 65
Diameter: 0.610 in
Speed: Fast Acting
Class: Miniature
Amps: 0.500
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)