EMT Set Screw Connector, Insulated, 4" Diameter, Steel/Zinc

Item #: 22803

Cat #: 4400ST

UPC: 687855846436

Sign In or Register to view pricing and more.
Documents & Guides
EMT Set Screw Connector, Insulated, 4 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, Insulated, 4 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit
ETP 4000S Series Steel EMT Set Screw Connectors are used to ground and secure EMT raceways to boxes and enclosures, in ordinary locations.
Also known as: 687855846436, 4400ST

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)