This product may not be available in all locations.
![](https://img.youtube.com/vi/tr9ayeSDB80/0.jpg)
![Thermal Overload Relay, TeSys Deca, 37 - 50A, Class 10A, EVERLINK Thermal Overload Relay, TeSys Deca, 37 - 50A, Class 10A, EVERLINK](https://rexel-cdn.com/products/pdocreflrd350imagepfiletyperendition4000png.jpg?i=7904B33A-A481-4070-BA30-675C5FDB27B6&f=420)
Thermal Overload Relay, TeSys Deca, 37 - 50A, Class 10A, EVERLINK
Item #: 228028
Cat #: LRD350
UPC: 785901811671
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload Relay, TeSys Deca, 37 - 40 Amp, Class 10A, EVERLINK
Overview
Thermal Overload Relay, TeSys Deca, 37 - 40 Amp, Class 10A, EVERLINK
TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 40 amp through 65 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 37 to 50 amperes. This trip current rating is calibrated per Class 10A. This overload relay uses EVERLINK termnals in place of the standard terminals.
Also known as: 785901811671, LRD350
Specifications
Phase: | 3 |
Poles: | 3 |
Class: | 10 |
Width: | 55 mm |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Volts AC: | 600 |
Amps: | 50 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 100 kA |
Amps Range: | 37 - 50 |
Phase: | 3 |
Class: | 10 |
Type: | Thermal, IEC, Overload Relay |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps Range: | 37 - 50 |
Poles: | 3 |
Width: | 55 mm |
Mounting: | Contactor |
Amps: | 50 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)