8X8X72 N1 SCR CVR

Item #: 228020

Cat #: AB-8872ST

UPC: 707353019351

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-8872ST 8X8X72 N1 SCR CVR

Overview

AUS AB-8872ST 8X8X72 N1 SCR CVR
Also known as: 707353019351, AB-8872ST

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)