MTR-MAIN, 200A MB

Item #: 228017

Cat #: CHMMB200BTS

UPC: 782113682020

Sign In or Register to view pricing and more.
CUT CHMMB200BTS MTR-MAIN, 200A MB,

Overview

CUT CHMMB200BTS MTR-MAIN, 200A MB,
Also known as: 782113682020, CHMMB200BTS

Specifications

Amps: 200
Family / Style: CH
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Sockets: 1

Customer Reviews

No reviews for this product
(0)