STARTER 600VAC

Item #: 22799

Cat #: 8536SFO1V03

UPC: 785901832508

Sign In or Register to view pricing and more.
SQD 8536SFO1V03 STARTER 600VAC

Overview

SQD 8536SFO1V03 STARTER 600VAC
Also known as: 785901832508, 8536SFO1V03

Specifications

Phase: 3
Poles: 3
Size: 4
Standards: California Proposition 65
Phase: 3
Size: 4
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)