BLM EL3612T 5HP 1735RPM 1PH 6

Item #: 2279655

Cat #: EL3612T

UPC: 781568172742

Sign In or Register to view pricing and more.
Documents & Guides
BLM EL3612T 5HP 1735RPM 1PH 6

Overview

BLM EL3612T 5HP 1735RPM 1PH 6
Also known as: 781568172742, EL3612T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1

Customer Reviews

No reviews for this product
(0)