Module, 430W, 30mm, 108 Cell, B-B

Item #: 2279633
Cat #: Q.TRON-BLK-M-G2-430
UPC:
Sign In or Register to view pricing and more.
Solar Module, 430 Watt, 30 millimeter depth, 108 Cell, Black on Black

Overview

Solar Module, 430 Watt, 30 millimeter depth, 108 Cell, Black on Black
With a high efficiency of up to 22.5% and yields of up to 440Wp, Q.TRON is a suitable solution for limited spaces. The module is also backed by a 25-year product and performance warranty that guarantees at least 90.58% of nominal power up to 25 years. 
Also known as: Q.TRON-BLK-M-G2-430

Specifications

Wattage: 430
Color: Black on Black
Number of Cells: 108
Wattage: 430
Number of Cells: 108
Color: Black on Black

Customer Reviews

No reviews for this product
(0)