![LED Area Luminaire, 8-14KL, 50-98W LED Area Luminaire, 8-14KL, 50-98W](https://rexel-cdn.com/products/4.jpg?i=29142711-0731-4B0C-B05D-EE19CF6C0AA5&f=420)
LED Area Luminaire, 8-14KL, 50-98W
Item #: 2279508
Cat #: ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-M
UPC: 194994838302
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish
Overview
LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish
The ESX offers a complete area lighting package providing everything needed to replace 150W to 400W HID area luminaires.
Also known as: 194994838302, ESX1-LED-P2-40K-R3-MVOLT-UPA-BLS-DDBXD-M
Specifications
Lumens: | 8000, 14000 |
Color: | Dark Bronze |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50, 98 |
Light Technology: | LED |
Lumens: | 8000, 14000 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Color: | Dark Bronze |
Wattage: | 50, 98 |
Customer Reviews
No reviews for this product
(0)