
Masonry Box, 3-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic
Item #: 22791
Cat #: M3-350
UPC: 687855493005
Documents & Guides
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (16) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 66.0".
Sign In or Register to view pricing and more.
Overview
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (16) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (6) 1/2" & 3/4" Concentric KOs. Cubic Inches: 66.0".
Also known as: 687855493005, M3-350
Specifications
Gangs: | 3 |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Material: | Steel |
Cubic Inches: | 66 in³ |
Gangs: | 3 |
Mounting: | Screw On, Nail On |
Material: | Steel |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/2 in |
Cubic Inches: | 66 in³ |
Customer Reviews
No reviews for this product
(0)