Bath Light, 4-Light, 100W, Brushed Nickel

Item #: 227898

Cat #: 44628-962

UPC: 785652443213

Sign In or Register to view pricing and more.
Documents & Guides
Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-1/2 inch, Finish: Brushed Nickel, Family: Wheaton

Overview

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-1/2 inch, Finish: Brushed Nickel, Family: Wheaton
Also known as: 785652443213, 44628-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Type: Bath/Wall Fixtures, 4-Light
Diameter: 32 1/2 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 32 1/2 in
Wattage: 100
Type: Bath/Wall Fixtures, 4-Light

Customer Reviews

No reviews for this product
(0)