SWITCH NOT FUSIBLE DT

Item #: 22786

Cat #: 92251

UPC: 785901454465

Sign In or Register to view pricing and more.

Overview

SQD 92251 SWITCH NOT FUSIBLE DT
Also known as: 785901454465, 92251

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Non-Fusible
Material: Steel
Standards: California Proposition 65
Poles: 2
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Surface
Type: Non-Fusible
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)