Category 5e, 24/4-Pair, Riser, Green, 1000' Pull Box
Item #: 2278332
Cat #: CAT5E244UTPCMRGN1000PB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Green, 1000 Foot Pull Box
Overview
Category 5e, 24 AWG, 4 Pair, Unshielded Twisted Pairs, Riser, Green, 1000 Foot Pull Box
For applications that require optimal Cat 5e performance with flexibility for the future
Also known as: CAT5E244UTPCMRGN1000PB
Specifications
Gauge: | 24 |
Color: | Green |
Length: | 1000 ft |
Conductors: | 4 Pair |
Type: | CAT 6A |
Jacket: | Riser |
Gauge: | 24 |
Length: | 1000 ft |
Type: | CAT 6A |
Color: | Green |
Conductors: | 4 Pair |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)