This product has been discontinued.
Incandescent Bulb, G25, 60W, 120V, Clear
Item #: 22783
Cat #: 60G25/RP-120V-1/SKU
UPC: 046135142611
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 14261
Overview
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 14261
Also known as: 046135142611, 60G25/RP-120V-1/SKU
Specifications
Base: | Medium Screw (E26) |
Lumens: | 550 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | G25 (Globe) |
Lumens: | 550 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)