1/0 AWG-750 MCM Aluminum Solderless Lug

Item #: 227774

Cat #: PB2-750-2N

UPC: 783669195415

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669195415, PB2-750-2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 500
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 3 - 500

Customer Reviews

No reviews for this product
(0)