4" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 22777
Cat #: 4S1/2-DR
UPC: 687855500949
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 21.0
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855500949, 4S1/2-DR
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 21 in³ |
Number of Knockouts: | 17 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 21 in³ |
Knockouts: | Yes |
Mounting: | Screw On, Nail On |
Depth: | 1 1/2 in |
Number of Knockouts: | 17 |
Customer Reviews
No reviews for this product
(0)