Transformer, Dry Type, 75KVA, 480D x 208Y/120, TEMA TP-1, K Factor

Item #: 227764

Cat #: N48M28T75EE

UPC: 786680051425

Sign In or Register to view pricing and more.
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation

Overview

75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz Operation
Also known as: 786680051425, N48M28T75EE

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)