1
more
M18 FUEL™ 4' Concrete Pencil Vibrator Kit
Item #: 2277293
Cat #: 2910-21
UPC: 045242615575
Documents & Guides
M18 FUEL™ 4' Concrete Pencil Vibrator Kit, Generates 1.8 Peak HP, Variable Speed Trigger For Maximum Control, POWERSTATE™ Brushless Motor: Delivers Consistent 12,500 VPM For Optimal Consolidation, Includes: (1) M18 FUEL™ 4' Concrete Pencil Vibrator (2910-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865) & (1) M18™ & M12™ Rapid Charger (48-59-1808)
Sign In or Register to view pricing and more.
Overview
M18 FUEL™ 4' Concrete Pencil Vibrator Kit, Generates 1.8 Peak HP, Variable Speed Trigger For Maximum Control, POWERSTATE™ Brushless Motor: Delivers Consistent 12,500 VPM For Optimal Consolidation, Includes: (1) M18 FUEL™ 4' Concrete Pencil Vibrator (2910-20), (1) M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (48-11-1865) & (1) M18™ & M12™ Rapid Charger (48-59-1808)
Our M18 FUEL™ 4 ft Concrete Pencil Vibrator Kit generates up to 1.8 peak HP, with no setup, and gives you the ability to consolidate 20 yds³ of concrete per charge. The MILWAUKEE® M18 FUEL™ 4 ft Concrete Pencil Vibrator generates 1.8 Peak HP, which is three times more powerful than competitive cordless pencil vibrators, all on the M18™ Cordless System. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 12,500 VPM for optimal consolidation with a variable speed trigger. REDLINK PLUS™ Intelligence ensures unmatched levels of performance and protection. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers you 50% more power while running 50% cooler than M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ tools in the M18™ System.
Also known as: 045242615575, 2910-21
Specifications
Volts DC: | 18 |
Length: | 4 ft |
Volts DC: | 18 |
Length: | 4 ft |
Customer Reviews
No reviews for this product
(0)