4' Striplight, 2-Lamp

Item #: 2277143

Cat #: SSF-232-UNV-AD-ICN2P32N-U

UPC: 080083551897

Sign In or Register to view pricing and more.
Documents & Guides
4 Ft. Commercial Standard Striplite, 2 Lamps, 120-277V

Overview

4 Ft. Commercial Standard Striplite, 2 Lamps, 120-277V
The SNF Series is a functional and multi-purpose narrow strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SNF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SNF Series can be installed using various mounting methods and numerous options and accessories are available. The small size of the SNF makes it an ideal choice for size-restricted architectural applications. The SNF Series can be the illumination solution in commercial, industrial, retail and residential applications. Fixtures can be used in storage/utility areas, coves, display cases, shops, task and general area lighting. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083551897, SSF-232-UNV-AD-ICN2P32N-U, Shop light, 4' 2 LAMP STRIP FIXTURE

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)