Ind/lkg Conn

Item #: 227671

Cat #: 2683

UPC: 078477807767

Sign In or Register to view pricing and more.
30 Amp, 480 Volt 3-phase, NEMA L12-30r, 3p, 3w, Locking Connector,industrial Grade, Non-grounding - Black-white

Overview

30 Amp, 480 Volt 3-phase, NEMA L12-30r, 3p, 3w, Locking Connector,industrial Grade, Non-grounding - Black-white
30 Amp, 480 Volt 3-Phase, NEMA L12-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477807767, 2683

Specifications

Volts AC: 480
Type: Connector, Locking Connector, Non-Grounding
Color: Black/White
Amps: 30
NEMA Configuration: L12-30R
Volts AC: 480
Color: Black/White
NEMA Configuration: L12-30R
Type: Connector, Locking Connector, Non-Grounding
Amps: 30

Customer Reviews

No reviews for this product
(0)