Disconnect Enclosure, NEMA 12, Single Door, 34" x 14" x 18", Steel

Item #: 227670

Cat #: AXD18

UPC: 783510167530

Documents & Guides
Disconnect Enclosure, NEMA 12, Single Door, 34 Inch x 14 Inch x 18 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure, NEMA 12, Single Door, 34 Inch x 14 Inch x 18 Inch, Steel/Gray Powder Coat
Use nVent HOFFMAN HOFAXD18 Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes
Also known as: 783510167530, AXD18

Specifications

Height: 34 in
Depth: 18 in
Size: 34 x 14 x 18 in
IP/NEMA Rating: IP55, NEMA 12
Width: 14 in
Material: Steel
Height: 34 in
Size: 34 x 14 x 18 in
Width: 14 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)