#2 Square, 4" Cushion Grip Screwdriver

Item #: 2276552

Cat #: MT218

UPC: 045242600182

Documents & Guides
#2 Square, 4" Shank Length, Cushion Grip Screwdriver
Sign In or Register to view pricing and more.

No associated products found.

Overview

#2 Square, 4" Shank Length, Cushion Grip Screwdriver
Our Milwaukee® Cushion Grip Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. Our screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, our screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size and type, including Phillips, cabinet, ECX, slotted, and square. The demolition screwdrivers also include a hammer-ready strike cap. Our screwdrivers range in shank sizes from 3-inch to 10-inch. Our Milwaukee Cushion Grip Screwdrivers (USA) are made in the USA with best-in-class manufacturing technology and USA-sourced materials all backed by a complete Lifetime Guarantee.
Also known as: 045242600182, MT218

Specifications

Size: #2
Size: #2

Customer Reviews

No reviews for this product
(0)