Load Center, Homeline, 1PH, 4 Spaces, 8 Circuits, 125A, Fixed Main Lugs, NEMA3R

Item #: 227640

Cat #: HOM48L125GRB

UPC: 785901484370

Load Center, Homeline, 1-Phase, 4 Spaces, 8 Circuits, 125 Amp, Fixed Main Lugs, NEMA 3R, Ground Bar
Sign In or Register to view pricing and more.

Overview

Load Center, Homeline, 1-Phase, 4 Spaces, 8 Circuits, 125 Amp, Fixed Main Lugs, NEMA 3R, Ground Bar
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 125A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 4 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 14 AWG to 2/0 copper or 12 AWG to 2/0 AWG aluminum wire. Load center has a grounding bar. This Homeline load center has a height of 14.80 inches, a width of 8.89 inches, and depth of 4.25 inches. Homeline load centers are UL Listed.
Also known as: 785901484370, HOM48L125GRB

Specifications

Family / Style: Homeline
Amps: 125
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Family / Style: Homeline
Circuits: 8
Phase: 1
Standards: California Proposition 65
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)