Slide Dimmer, 1500W, Incandescent, Nova T, Light Almond

Item #: 227625
Cat #: NT-1503P-LA
UPC: 027557092760
Sign In or Register to view pricing and more.
Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Light Almond

Overview

Nova T Slide Dimmer, 1500W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, Light Almond
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (large control), preset,120V/1500W in light almond
Also known as: 027557092760, NT-1503P-LA

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Light Almond
Wattage: 1500
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: 3-Way, Slide, Halogen, Preset
Wattage: 1500
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T
Color: Light Almond
Volts AC: 120
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)