This product may not be available in all locations.
![Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, White, 2.5mm Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, White, 2.5mm](https://rexel-cdn.com/products/image.jpg?i=D18F6D21-F008-492E-9AC6-64A97B07E613&f=420)
Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, White, 2.5mm
Item #: 22762
Cat #: 1492-JD3-W
UPC: 662073058762
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, White, 22 - 12 AWG, 2.5mm, 100 in a Package
Overview
Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, White, 22 - 12 AWG, 2.5mm, 100 in a Package
Also known as: 662073058762, 1492-JD3-W
Specifications
Type: | Terminal Block, Feed Through |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 20 |
Color: | White |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 12 |
Type: | Terminal Block, Feed Through |
Volts DC: | 600 |
Amps: | 20 |
Volts AC: | 600 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | White |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)