13.5W A19 LED Lamp, 27K

Item #: 2276108

Cat #: 13.5A19/LED/927/FR/P/ND-4/1FB

UPC: 046677565176

Sign In or Register to view pricing and more.
Documents & Guides
13.5 Watt A19, 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565176, 12NC 929003005404, CAT# 13.5A19/LED/927/FR/P/ND 4/1FB.

Overview

13.5 Watt A19, 120V, Lumens: 1500, Color Temperature: 2700K, CRI: 80, Base: E26 (Medium Screw), Lifetime: 11,000 Hrs. Philis CC# 565176, 12NC 929003005404, CAT# 13.5A19/LED/927/FR/P/ND 4/1FB.
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance
Also known as: 046677565176, 13.5A19/LED/927/FR/P/ND-4/1FB

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Lumens: 1500
Wattage: 13.500
Shape: A19 (Arbitrary)
Dimmable: No

Customer Reviews

No reviews for this product
(0)