This product has been discontinued.

Incandescent Bulb, G25, 25W, 120V, Soft White
Item #: 22755
Cat #: 25G25/W-120V
UPC: 046135142659
Documents & Guides
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 150, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 24 Sylvania Part # 14265
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 25 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 150, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 24 Sylvania Part # 14265
Also known as: 046135142659, 25G25/W-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Lumens: | 150 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | G25 (Globe) |
Volts AC: | 120 |
Wattage: | 25 |
Lumens: | 150 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)