Current Sensors Calibrated Current Sensor
Item #: 2275219
Cat #: LCSC10T12
UPC: 079458995961
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Current Sensors Calibrated Current Sensor
Overview
Industrial Current Sensors Calibrated Current Sensor
The DCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the LCSC10T12 sensor. The DCSA Series provides either an analog current or voltage: 4-20 mA, 1 to 5VDC, or 2 to 10VDC. Each unit is factory calibrated for monitoring (with the LCSC10T12 connected) in one of four ranges; 0-5, 0-10, 0-20, or 0-50A. Zero and span adjustments allow field calibration if needed. The DCSA Series mounts on both DIN 1 and DIN 3 rails.
Also known as: 079458995961, LCSC10T12
Specifications
Type: | Current Sensor |
Type: | Current Sensor |
Customer Reviews
No reviews for this product
(0)