TERMINAL BLOCK 600V

Item #: 227485

Cat #: 1492-HM2C

UPC: 662468019132

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-HM2C TERMINAL BLOCK 600V

Overview

AB 1492-HM2C TERMINAL BLOCK 600V
Also known as: 662468019132, 1492-HM2C

Specifications

Amps: 24
Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Size: 6.100 mm
Allowable Gauge Range: 30 - 12
Amps: 24
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 30 - 12
Poles: 2
Volts DC: 600
Color: White
Size: 6.100 mm

Customer Reviews

No reviews for this product
(0)