Starter, Type S, Size 2, 45A, 25HP, 460VAC, 5kA SCCR, 3PH, 3P, 480VAC Coil, NEMA 1

Item #: 227450

Cat #: 8536SDG1V06

UPC: 78590188171

Sign In or Register to view pricing and more.
Starter, Type S, Non-Reversing, Size 2, 45 Amp, 25 Horse Power @ 460 Volt AC, 5kA SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 480 Volt AC Coil, NEMA 1

Overview

Starter, Type S, Non-Reversing, Size 2, 45 Amp, 25 Horse Power @ 460 Volt AC, 5kA SCCR, 3-Phase, 3-Pole, Melting Alloy Overload, 480 Volt AC Coil, NEMA 1
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.31 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 78590188171, 8536SDG1V06

Specifications

IP/NEMA Rating: NEMA 1
Size: 2
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)