Wireway Panel Adapter, Type 1, Lay-In, 2-1/2" x 2-1/2", Steel, Gray

Item #: 22740

Cat #: F22GPA

UPC: 783510520908

Documents & Guides
Wireway Panel Adapter, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Panel Adapter, Size/Dims: 2.00x2.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .
A flanged fitting which allows the wireway to be securely connected to an enclosure.
Also known as: 783510520908, F22GPA

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 2 1/2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)