Conduit Body, Type T, 2", Form 35, Malleable Iron

Item #: 22739

Cat #: T200-M

UPC: 781381688109

Sign In or Register to view pricing and more.
Conduit Body, Type T, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type T, 2 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381688109, T200-M

Specifications

Material: Malleable Iron
Type: Type T
Diameter: 2 in
Family / Style: Form 35
Material: Malleable Iron
Diameter: 2 in
Type: Type T
Family / Style: Form 35

Customer Reviews

No reviews for this product
(0)