This product may not be available in all locations.
2
more
Enclosure, 30mm, 4-Hole, Stainless Steel, NEMA 1/3/4/4X/13
Item #: 227372
Cat #: 9001KYSS4
UPC: 785901017516
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, 30 mm, 4-Hole, Stainless Steel, NEMA 1/3/4/4X/13
Overview
Enclosure, 30 mm, 4-Hole, Stainless Steel, NEMA 1/3/4/4X/13
Also known as: 785901017516, 9001KYSS4
Specifications
Size: | 30 mm |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4 |
Color: | Gray |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Mounting: | Surface |
Color: | Gray |
Standards: | California Proposition 65 |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)