Solid Side 1600x400mm

Item #: 22736

Cat #: PSS164

UPC: 783510961503

Sign In or Register to view pricing and more.
Documents & Guides
Solid Sides, fits 1600x400mm, Lt Gray, Steel

Overview

Solid Sides, fits 1600x400mm, Lt Gray, Steel
Solid Sides close the open sides of an enclosure frame and attach to the enclosure frame with semi-flush screws. Hangers are included for easy alignment of screws. Sides are painted with RAL 7035 textured, light-gray polyester powder paint and have two grounding studs and a foam-in-place gasket. Mounting hardware is included. Solid Sides are not suitable as barriers between joined enclosures.
Also known as: 783510961503, PSS164

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 60.590 in
Width: 13.900 in
Color: Light Gray
Material: Steel
Width: 13.900 in
IP/NEMA Rating: IP55
Height: 60.590 in

Customer Reviews

No reviews for this product
(0)