1-1/2" PVC 22-1/2° Elbow, Schedule 40, Gray
Item #: 227314
Cat #: 1502212ELB
UPC: 088700028432
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
Overview
1-1/2 Inch PVC 22-1/2 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 088700028432, 1502212ELB
Specifications
Diameter: | 1 1/2 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 22 1/2° |
Diameter: | 1 1/2 in |
Color: | Gray |
Angle: | 22 1/2° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)