Push Button, Mechanically Interlocked, Flush Green, Extended Red

Item #: 22731

Cat #: 800T-FB16F

UPC: 662073113584

Documents & Guides
Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Green, Lower: Extended Red, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mechanically Interlocked, Maintained, 30 mm, Upper: Flush, Green, Lower: Extended Red, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073113584, 800T-FB16F

Specifications

Type: Mechanically Interlocked, Pushbutton
Size: 30 mm
Color: Green/Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Mechanically Interlocked, Pushbutton
Color: Green/Red
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)