5" Rigid Steel 30° Elbow

Item #: 227302

Cat #: GRC50030

UPC:

Sign In or Register to view pricing and more.
5 Inch Rigid Steel 30 Degree Elbow

Overview

5 Inch Rigid Steel 30 Degree Elbow
Also known as: GRC50030

Specifications

Diameter: 5 in
Material: Steel
Angle: 30°
Diameter: 5 in
Angle: 30°
Material: Steel

Customer Reviews

No reviews for this product
(0)