Terminal Block, 20A, 600V AC/DC, 2 Level, 2 Circuit, Yellow, 2.5mm

Item #: 22727

Cat #: 1492-JD3-Y

UPC: 662073058731

Documents & Guides
Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Yellow, 22 - 12 AWG, 2.5mm, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Level, 2 Circuit, 20 Amp, 600 Volt AC/DC, Yellow, 22 - 12 AWG, 2.5mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3-Y from Rockwell Automation® is a yellow 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level, two-circuit, feed-through block. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058731, 1492-JD3-Y

Specifications

Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Color: Yellow
Size: 2.500 mm
Allowable Gauge Range: 22 - 12
Poles: 2
Volts DC: 600
Amps: 20
Color: Yellow
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)