Tamper/Weather Resistant Duplex Receptacle, 20A, 125V, White

Item #: 227265

Cat #: W5820-T0W

UPC: 078477506707

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant.
Duplex Receptacle. Straight Blade, Residential grade, Self Grounding, Side Wired Only, Steel Strap, 20A Weather Resistant, White
Also known as: 078477506707, W5820-T0W

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Weather Resistant
Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Type: Receptacle, Tamper-Resistant, Duplex, Weather Resistant
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)