This product has been discontinued.

Incandescent Bulb, G25, 60W, 120V, Soft White
Item #: 227233
Cat #: 60G25/W/RP-120V-6/CS-1/SKU
UPC: 046135142628
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 475, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 475, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135142628, 60G25/W/RP-120V-6/CS-1/SKU
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 475 |
Wattage: | 60 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Lumens: | 475 |
Shape: | G25 (Globe) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)