![5.4W Emergency Light Replacement 5.4W Emergency Light Replacement](https://rexel-cdn.com/products/litelpl149.jpg?i=030C5B72-3977-4775-973F-A31908D5B459&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Krypton Indicator Lamp, 5.4W, 6V, .9A, Filament: C-2R, Bulb: T3 1/4, Base: Miniature Wedge, Primary Application: Emergency Light, Replacement Lamp For ELM, ELM2 & LHQM Series Emergency Lighting
Overview
Krypton Indicator Lamp, 5.4W, 6V, .9A, Filament: C-2R, Bulb: T3 1/4, Base: Miniature Wedge, Primary Application: Emergency Light, Replacement Lamp For ELM, ELM2 & LHQM Series Emergency Lighting
Also known as: 784231163443, ELPL149
Specifications
Type: | Miniature, Indicator |
Color Rendering Index (CRI): | 100 |
Volts AC: | 6 |
ANSI Code: | 85 |
Shape: | T3-1/4 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Base: | Wedge (W2.1x9.5d) |
Wattage: | 5.400 |
Type: | Miniature, Indicator |
Volts AC: | 6 |
Shape: | T3-1/4 (Tubular) |
Base: | Wedge (W2.1x9.5d) |
Color Rendering Index (CRI): | 100 |
ANSI Code: | 85 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 5.400 |
Customer Reviews
No reviews for this product
(0)