This product has been discontinued.
Incandescent Bulb, G25, 40W, 120V, Soft White
Item #: 22718
Cat #: 40G25/W-120V
UPC: 046135142673
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 24 Sylvania Part # 14267
Overview
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 24 Sylvania Part # 14267
Also known as: 046135142673, 40G25/W-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 260 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | G25 (Globe) |
Lumens: | 260 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)