2" Pipe Clamp

Item #: 227113

Cat #: PS-1100-AS-2-ZD

UPC: 702316503267

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 2" Pipe Clamp Fittings
Also known as: 702316503267, PS-1100-AS-2-ZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)