FBO16841 15/CS 1/SKU

Item #: 227072

Cat #: FBO16/841

UPC: 046135218361

Sign In or Register to view pricing and more.
16W, 10.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation *Sylvania Part # 21836* *** Not for Sale in Vermont due to State Regulations ***

Overview

16W, 10.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 1 5/8" leg spacing, 4100K color temperature rare earth phosphor, 82 CRI, suitable for IS or RS operation *Sylvania Part # 21836* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135218361, FBO16/841

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 16
Shape: T8-1-5/8 (U-Bend)
Length: 10.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 16
Length: 10.500 in
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Lumens: 1125
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)