
Cable Tie, Standard, 11.1" Long, UV Nylon, Black, 100/Pack
Item #: 22707
Cat #: TY526MX
UPC: 786210839363
Sign In or Register to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (177.8 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.
Overview
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (177.8 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210839363, TY526MX, Solar Tie
Specifications
Width: | 0.140 in |
Color: | Black |
Weight Capacity: | 30 lbs |
Material: | Nylon |
Length: | 11.100 in |
Width: | 0.140 in |
Weight Capacity: | 30 lbs |
Length: | 11.100 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)