This product may not be available in all locations.
2
more
Safety Switch, Class R, Fuse Kit, 100A, 240/600VAC, 3P
Item #: 227069
Cat #: RFK10
UPC: 785901751342
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Class R, Fuse Kit, 100 Amp, 240/600 Volt AC, 3-Pole
Overview
Safety Switch, Class R, Fuse Kit, 100 Amp, 240/600 Volt AC, 3-Pole
Also known as: 785901751342, RFK10
Specifications
Poles: | 3 |
Mounting: | Device |
Amps: | 100 |
Class: | R |
Volts AC: | 240, 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 240, 600 |
Mounting: | Device |
Class: | R |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)